SNR - Precision ball bearings - 10R71915CVUJ74
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 8100 N |
Basic dynamic load, radial - Cr | 10200 N |
Sealing | open |
Usually arrives within 14 working days