Super-precision Angular Contact Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x170x170 mm |
---|---|
Logistic Weight | 1930 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 28 mm |
Series | 7022 |
Material | Bearing steel |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 111000 N |
Sealing | Open |
Usually arrives within 14 working days