Precision / Spindle bearing SNR 71909.HV.UJ74, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71909.HV.UJ74
Rubix:394A5023
EAN:3413520189075



Product details : SNR 71909HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 12000 N |
| Basic dynamic load, radial - Cr | 13700 N |
Show UNSPSC/ECL@SS
£ 149.72 excl. VAT
/ Each
£ 179.66 incl. VAT
- Delivery usually within ( 3 ) days
