Precision / Spindle bearing SNR 71914.HV.DUJ74, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 32 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71914.HV.DUJ74
Rubix:394A5115
EAN:3413520215996



Product details : SNR 71914HVDUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 32 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 517.04 excl. VAT
/ Each
£ 620.45 incl. VAT
- Usually arrives within 14 working days
