NTN - Precision ball bearings - 7000UADG/GLP42
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 170x170x28 mm |
---|---|
Logistic Weight | 1980 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 28 mm |
Series | mto7000 |
Material | steel |
Basic static load, radial - C0r | 101000 N |
Basic dynamic load, radial - Cr | 98500 N |
Sealing | open |
Usually arrives within 14 working days