Precision / Spindle bearing SNR 7001.HV.U.J84, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
SNR - Precision ball bearings - 7001.HV.U.J84
See technical informationReferences
SNR:7001.HV.U.J84
Rubix:394A4376
EAN:3413520228279



Product details : SNR 7001HVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 100.88 excl. VAT
/ Each
£ 121.06 incl. VAT
- Delivery usually within ( 3 ) days
