Precision / Spindle bearing SNR CH7016HVUJ74, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
SNR - Precision ball bearings - CH7016HVUJ74
See technical informationSee documentsReferences
SNR:CH7016HVUJ74
Rubix:394A5576
EAN:3413520552534



Documents
Product details : SNR CH7016HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x22 mm |
|---|---|
| Logistic Weight | 759 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 44 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 52600 N |
| Basic dynamic load, radial - Cr | 55600 N |
Show UNSPSC/ECL@SS
£ 770.41 excl. VAT
/ Each
£ 924.49 incl. VAT
- Usually arrives within 14 working days
