Precision / Spindle bearing SNR 7003.CV.U.J94, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm

SNR - Precision ball bearings - 7003.CV.U.J94

See technical information

References

SNR:7003.CV.U.J94
Rubix:394A4411
EAN:3413520330927
brand logo

Technical specifications

Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Product details : SNR 7003CVUJ94 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Sealingopen
Seriesmto7000
Cagesteel
£ 114.10 excl. VAT
/ Each
£ 136.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories