SNR - Precision ball bearings - ML71900CVUJ74S
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 100x100x16 mm |
---|---|
Logistic Weight | 344 g |
Inner diameter | 70 mm |
Outer diameter | 100 mm |
Width | 16 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 10200 N |
Basic dynamic load, radial - Cr | 12400 N |
Sealing | open |
Usually arrives within 14 working days