Precision / Spindle bearing SNR 7005.HV.DU.J84, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 24 mm
SNR - Precision ball bearings - 7005.HV.DU.J84
See technical informationReferences
SNR:7005.HV.DU.J84
Rubix:394A4474
EAN:3413520229122



Product details : SNR 7005HVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 24 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 199.10 excl. VAT
/ Each
£ 238.92 incl. VAT
- Usually arrives within 14 working days
