Precision / Spindle bearing SNR ML71903HVUJ84S, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
SNR - Precision ball bearings - ML71900CVUJ74S
See technical informationSee documentsReferences
SNR:ML71903HVUJ84S
Rubix:394A5822
EAN:3413520584184



Documents
Product details : SNR ML71903HVUJ84S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x7 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 1020 N |
| Basic dynamic load, radial - Cr | 2050 N |
Show UNSPSC/ECL@SS
£ 118.56 excl. VAT
/ Each
£ 142.27 incl. VAT
- Usually arrives within 14 working days
