Precision / Spindle bearing SNR 7008.CV.DU.J74, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 30 mm
SNR - Precision ball bearings - 7008.CV.DU.J74
See technical informationReferences
SNR:7008.CV.DU.J74
Rubix:394A4550
EAN:3413520221300



Product details : SNR 7008CVDUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 30 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 291.70 excl. VAT
/ Each
£ 350.04 incl. VAT
- Delivery usually within ( 3 ) days
