SNR - Precision ball bearings - 7212HG1UJ84
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 110x110x22 mm |
---|---|
Logistic Weight | 822 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Series | mto7200 |
Cage | phenolic resin |
Basic static load, radial - C0r | 50500 N |
Basic dynamic load, radial - Cr | 64000 N |
Sealing | open |
Usually arrives within 14 working days