Precision / Spindle bearing SNR 7009.HV.DU.J94, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
SNR - Precision ball bearings - 7009.HV.DU.J94
See technical informationReferences
SNR:7009.HV.DU.J94
Rubix:394A4596
EAN:3413520294700



Product details : SNR 7009HVDUJ94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 351.41 excl. VAT
/ Each
£ 421.69 incl. VAT
- Usually arrives within 14 working days
