Precision / Spindle bearing SNR 7010.HV.U.J74, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
SNR - Precision ball bearings - 7010.HV.U.J74
See technical informationReferences
SNR:7010.HV.U.J74
Rubix:394A4632
EAN:3413520157777



Product details : SNR 7010HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 24600 N |
Show UNSPSC/ECL@SS
£ 165.16 excl. VAT
/ Each
£ 198.19 incl. VAT
- Delivery usually within ( 3 ) days
