Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Logistic Weight | 586 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Series | HC70..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 23700 N |
Sealing | Open |
Usually arrives within 14 working days