Precision / Spindle bearing SNR MLE7010CVUJ74S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm


SNR - Precision ball bearings - MLE7000CVUJ74S

References
snr:MLE7010CVUJ74S
rubix:394A6056
ean:3413520548841
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width16 mm
See all Specifications

Product details : SNR MLE7010CVUJ74S PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x16 mm
Logistic Weight288 g
Inner diameter50 mm
Outer diameter80 mm
Width16 mm
Seriesmto7000
Cagephenolic resin
Basic static load, radial - C0r8100 N
Basic dynamic load, radial - Cr11600 N
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 225.75 excl. VAT
/ Each
£ 270.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories