Precision / Spindle bearing SNR 7012.HV.DB.J84, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm

SNR - Precision ball bearings - 7012.HV.DB.J84

See technical information

References

SNR:7012.HV.DB.J84
Rubix:394A4680
EAN:3413520257767
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter95 mm
Width18 mm
See all Specifications

Product details : SNR 7012HVDBJ84 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter95 mm
Width18 mm
Sealingopen
Seriesmto7000
Cagesteel
£ 447.24 excl. VAT
/ Each
£ 536.69 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories