Spindle bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistic Weight | 76,34 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Series | B70..-C-2RSD-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 5900 N |
Basic dynamic load, radial - Cr | 13700 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days