Precision / Spindle bearing SNR 7014.HV.U.J94, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
SNR - Precision ball bearings - 7014.HV.U.J94
See technical informationReferences
SNR:7014.HV.U.J94
Rubix:394A4746
EAN:3413520222901



Product details : SNR 7014HVUJ94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 308.03 excl. VAT
/ Each
£ 369.64 incl. VAT
- Usually arrives within 14 working days
