Precision / Spindle bearing FAG HC7004-C-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:HC7004-C-T-P4S-UL
Rubix:238A4280
Manufacturer :0191784840000
EAN:4012801483933

Product details : FAG HC7004-C-T-P4S-UL HYBRID CERAMIC SPINDLE BEARING
High speed spindle bearings HC70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | hc70..-c-t-p4s |
| Cage | plastic |
Show UNSPSC/ECL@SS
£ 174.54 excl. VAT
/ Each
£ 209.45 incl. VAT
- Delivery usually within ( 7 ) days
