Precision / Spindle bearing SNR 7022.CV.DU.J74, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
SNR - Precision ball bearings - 7022.CV.DU.J74
See technical informationReferences
SNR:7022.CV.DU.J74
Rubix:394A4798
EAN:3413520201012



Product details : SNR 7022CVDUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,345.61 excl. VAT
/ Each
£ 1,614.73 incl. VAT
- Usually arrives within 14 working days
