Precision / Spindle bearing FAG XCS71914-E-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
FAG:XCS71914-E-T-P4S-UL
Rubix:238A2767
Manufacturer :0385886680000
EAN:4026677537317

Product details : FAG XCS71914-E-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings XCS719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seal on both sides, non-contact, restricted tolerances, with Cronidur rings
Technical specifications
Attributes
| Logistic Weight | 327 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | xcs719..-e-t-p4s |
| Material | steel |
| Cage | plastic |
| Basic static load, radial - C0r | 11700 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 1,069.75 excl. VAT
/ Each
£ 1,283.70 incl. VAT
- In stock: Next day delivery
