Precision / Spindle bearing SNR 7022CVUJ84, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
SNR - Precision ball bearings - 7022CVUJ84
See technical informationSee documentsReferences
SNR:7022CVUJ84
Rubix:394A4801
EAN:3413520250799



Documents
Product details : SNR 7022CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x28 mm |
|---|---|
| Logistic Weight | 1980 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 98300 N |
| Basic dynamic load, radial - Cr | 95600 N |
Show UNSPSC/ECL@SS
£ 672.81 excl. VAT
/ Each
£ 807.37 incl. VAT
- Delivery usually within ( 3 ) days
