NTN - Precision ball bearings - 7000UADG/GLP42
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 145x145x24 mm |
---|---|
Logistic Weight | 1220 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 24 mm |
Series | MTO7000 |
Material | Steel |
Basic static load, radial - C0r | 73000 N |
Basic dynamic load, radial - Cr | 71500 N |
Sealing | Open |
Usually arrives within 14 working days