Precision / Spindle bearing SNR 7206.H.G1.UJ74, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
SNR - Precision ball bearings - 7206.H.G1.UJ74
See technical informationReferences
SNR:7206.H.G1.UJ74
Rubix:394A5274
EAN:3413520174149



Product details : SNR 7206HG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 23200 N |
Show UNSPSC/ECL@SS
£ 150.51 excl. VAT
/ Each
£ 180.61 incl. VAT
- Usually arrives within 14 working days
