Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NTN 7906UADG/GLP42 PRECISION BALL BEARINGS
Precision / Spindle bearing NTN 7906UADG/GLP42, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing NTN
References
ntn:
7906UADG/GLP42
rubix:
394A5458
Technical specifications
Inner diameter
30
mm
Outer diameter
47
mm
Width
9
mm
Product details
Technical specifications
Product details : NTN 7906UADG/GLP42 PRECISION BALL BEARINGS
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
47
mm
Width
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.97
excl. VAT
/
Each
£
109.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR CH7006HVDUJ74, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing SNR ML7008HVUJ84S, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SNR 7013.HV.Q21J94, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing FAG B71910-C-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR 7200.H.G1.UJ84, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm
Precision / Spindle bearing FAG B7215-C-T-P4S-DUL, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm
Precision / Spindle bearing SKF 7222 ACDGA/P4A, Inner diameter: 110 mm | Outer diameter: 200 mm | Width: 38 mm
Precision / Spindle bearing SNR CH.7204.H.G1.UJ74, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing SKF 7204 ACD/P4ADGA, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing NSK 7024A5TRDUMP3, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing FAG B7016-E-T-P4S-UM, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing SKF 7004 ACDGA/P4A, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing NSK 7209A5TRSULP3, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing SNR MLE71910CVDUJ74S, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR MLCH7011CVUJ74S, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm