Precision / Spindle bearing SNR 7208.C.G1.UJ74, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
SNR - Precision ball bearings - 7208.C.G1.UJ74
See technical informationReferences
SNR:7208.C.G1.UJ74
Rubix:394A5311
EAN:3413520174811



Product details : SNR 7208CG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 25200 N |
| Basic dynamic load, radial - Cr | 36200 N |
Show UNSPSC/ECL@SS
£ 180.57 excl. VAT
/ Each
£ 216.68 incl. VAT
- Delivery usually within ( 3 ) days
