Precision / Spindle bearing SNR 7003.HV.DU.J84, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
SNR - Precision ball bearings - 7003.HV.DU.J84
See technical informationReferences
SNR:7003.HV.DU.J84
Rubix:394A4417
EAN:3413520228750



Product details : SNR 7003HVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 207.44 excl. VAT
/ Each
£ 248.93 incl. VAT
- Usually arrives within 14 working days
