Precision / Spindle bearing SNR 7210HG1UJ74, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
SNR - Precision ball bearings - 7210.H.G1UJ74
See technical informationReferences
SNR:7210HG1UJ74
Rubix:217A1971
Manufacturer :7210.H.G1UJ74
EAN:3413520176181



Product details : SNR 7210HG1UJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 32500 N |
| Basic dynamic load, radial - Cr | 42800 N |
Show UNSPSC/ECL@SS
£ 214.02 excl. VAT
/ Each
£ 256.82 incl. VAT
- Delivery usually within ( 3 ) days
