SNR - Precision ball bearings - 7211CG1UJ84
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 100x100x21 mm |
---|---|
Logistic Weight | 640 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Series | MTO7200 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 42900 N |
Basic dynamic load, radial - Cr | 55500 N |
Sealing | Open |
Usually arrives within 14 working days