Super-precision Angular Contact Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Logistic Weight | 349 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Series | S7013 |
Precision | P4 |
Sealing | Open |
Usually arrives within 14 working days