SNR - Precision ball bearings - CH.7003.CV.U.J74
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Series | MTO7000 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 4200 N |
Basic dynamic load, radial - Cr | 7000 N |
Sealing | Open |
Usually arrives within 14 working days