SNR - Precision ball bearings - 7210.C.G1UJ84
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Series | mto7200 |
Cage | phenolic resin |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 44800 N |
Sealing | open |
Usually arrives within 14 working days