Precision / Spindle bearing SNR ML7007CVUJ84S, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
SNR - Precision ball bearings - ML7007CVUJ84S
See technical informationSee documentsReferences
SNR:ML7007CVUJ84S
Rubix:394A5738
EAN:3413520549114



Documents
Product details : SNR ML7007CVUJ84S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x14 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 10400 N |
Show UNSPSC/ECL@SS
£ 129.50 excl. VAT
/ Each
£ 155.40 incl. VAT
- Usually arrives within 14 working days
