Angular Contact Ball Bearing Super-Precision 719..
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x100x100 mm |
---|---|
Logistic Weight | 328 g |
Inner diameter | 70 mm |
Outer diameter | 100 mm |
Width | 16 mm |
Series | 71914 |
Material | Bearing steel |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | Open |
Usually arrives within 14 working days