Precision / Spindle bearing SNR ML7013HVUJ74S, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
SNR - Precision ball bearings - ML7013HVUJ74S
See technical informationSee documentsReferences
SNR:ML7013HVUJ74S
Rubix:394A5784
EAN:3413520547424



Documents
Product details : SNR ML7013HVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x18 mm |
|---|---|
| Logistic Weight | 468 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 16500 N |
Show UNSPSC/ECL@SS
£ 278.74 excl. VAT
/ Each
£ 334.49 incl. VAT
- Usually arrives within 14 working days
