Precision / Spindle bearing SNR 7002.HV.Q16J94, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
SNR - Precision ball bearings - 7002.HV.Q16J94
See technical informationReferences
SNR:7002.HV.Q16J94
Rubix:394A4395
EAN:3413520282547



Product details : SNR 7002HVQ16J94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto7000 |
Show UNSPSC/ECL@SS
£ 336.28 excl. VAT
/ Each
£ 403.54 incl. VAT
- Usually arrives within 14 working days
