SNR - Precision ball bearings - ML71900CVUJ74S
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 47x47x9 mm |
---|---|
Logistic Weight | 56 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 9 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 2650 N |
Basic dynamic load, radial - Cr | 4400 N |
Sealing | open |
Usually arrives within 14 working days