Precision / Spindle bearing SNR CH71901CVDUJ74, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Spindle bearings CH
See technical informationReferences
SNR:CH71901CVDUJ74
Rubix:394A5581
EAN:3413520594657

Product details : SNR CH71901CVDUJ74 PRECISION BALL BEARINGS
Two-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, light preload, accuracy P4S, rings made of steel, balls made of ceramic, hybrid, contact angle 15°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x12 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mtoch71900 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 289.54 excl. VAT
/ Each
£ 347.45 incl. VAT
- Usually arrives within 14 working days
