Precision / Spindle bearing FAG B71919-EDLR-T-P4S-UL, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Spindle bearing
See technical informationReferences
FAG:B71919-EDLR-T-P4S-UL
Rubix:238A2509
Manufacturer :0386213040000
EAN:4026677736789

Product details : FAG B71919-EDLR-T-P4S-UL SPINDLE BEARING
Spindle bearing
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 130 mm |
| Width | 18 mm |
| Sealing | open |
| Series | b719 |
| Cage | plastic |
Show UNSPSC/ECL@SS
£ 405.69 excl. VAT
/ Each
£ 486.83 incl. VAT
- Delivery usually within ( 7 ) days
