Precision / Spindle bearing SNR ML71911HVUJ74S, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
SNR - Precision ball bearings - ML71900CVUJ74S
See technical informationSee documentsReferences
SNR:ML71911HVUJ74S
Rubix:394A5879
EAN:3413520549671



Documents
Product details : SNR ML71911HVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x13 mm |
|---|---|
| Logistic Weight | 192 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 7200 N |
| Basic dynamic load, radial - Cr | 9500 N |
Show UNSPSC/ECL@SS
£ 220.61 excl. VAT
/ Each
£ 264.73 incl. VAT
- Usually arrives within 14 working days
