Angular Contact Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x125x125 mm |
---|---|
Logistic Weight | 2182 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Series | 7214 |
Material | bearing steel |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 108000 N |
Sealing | open |
Usually arrives within 14 working days