Precision / Spindle bearing SNR MLE7000HVUJ74S, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
SNR - Precision ball bearings - MLE7000CVUJ74S
See technical informationSee documentsReferences
SNR:MLE7000HVUJ74S
Rubix:394A5967
EAN:3413520574604



Documents
Product details : SNR MLE7000HVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x8 mm |
|---|---|
| Logistic Weight | 26 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 750 N |
| Basic dynamic load, radial - Cr | 1940 N |
Show UNSPSC/ECL@SS
£ 145.59 excl. VAT
/ Each
£ 174.71 incl. VAT
- Delivery usually within ( 3 ) days
