Precision / Spindle bearing FAG B71916-EDLR-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Spindle bearing
See technical informationReferences
FAG:B71916-EDLR-T-P4S-UL
Rubix:274A7254
Manufacturer :0385922820000
EAN:4026677547392

Product details : FAG B71916-EDLR-T-P4S-UL SPINDLE BEARING
Spindle bearing
Technical specifications
Attributes
| Logistic Weight | 355 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 16 mm |
| Sealing | open |
| Series | b719 |
| Cage | plastic |
Show UNSPSC/ECL@SS
£ 265.46 excl. VAT
/ Each
£ 318.55 incl. VAT
- Delivery usually within ( 7 ) days
