SNR - Precision ball bearings - MLE7000CVUJ74S
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 28x28x8 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 950 N |
Basic dynamic load, radial - Cr | 2260 N |
Sealing | two rubber seals |
Usually arrives within 14 working days