Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistic Weight | 1593 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Series | 7212 |
Material | bearing steel |
Basic static load, radial - C0r | 88400 N |
Basic dynamic load, radial - Cr | 88400 N |
Sealing | open |
Usually arrives within 14 working days