SNR - Precision ball bearings - MLE7000CVUJ74S
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 75x75x16 mm |
---|---|
Logistic Weight | 262 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 7000 N |
Basic dynamic load, radial - Cr | 10800 N |
Sealing | two rubber seals |
Usually arrives within 14 working days