Precision / Spindle bearing SNR 7017.CV.DU.J84, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
SNR - Precision ball bearings - 7017.CV.DU.J84
See technical informationReferences
SNR:7017.CV.DU.J84
Rubix:394A4766
EAN:3413520201555



Product details : SNR 7017CVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 692.95 excl. VAT
/ Each
£ 831.54 incl. VAT
- Usually arrives within 14 working days
