Precision / Spindle bearing SNR MLE71907CVUJ74S, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
SNR - Precision ball bearings - MLE71907CVUJ74S
See technical informationSee documentsReferences
SNR:MLE71907CVUJ74S
Rubix:394A6147
EAN:3413520584849



Documents
Product details : SNR MLE71907CVUJ74S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x10 mm |
|---|---|
| Logistic Weight | 88 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 3350 N |
| Basic dynamic load, radial - Cr | 5000 N |
Show UNSPSC/ECL@SS
£ 176.88 excl. VAT
/ Each
£ 212.26 incl. VAT
- Delivery usually within ( 3 ) days
